Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Brush
OSBORN 6X0.08MMSTLWIREBRUSH 9907-035021
OSBORN 6X0.08MMSTLWIREBRUSH 9907-035021
Brush Osborn
References
osborn:
9907-035.021
rubix:
169A7569
manufacturer :
9907035021
ean:
4013349311184
Technical specifications
Length
54
mm
See all Specifications
Product details
Technical specifications
Product details : OSBORN 6X0.08MMSTLWIREBRUSH 9907-035021
Technical specifications
Attributes
Logistics dimensions (L x W x H)
2
x
7
x
54
mm
Logistic Weight
4,67
g
Length
54
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.03
excl. VAT
/
Each
£
6.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MAKITA 191657-9 ROUND BRUSH 403, MULTICOLOUR
OSBORN 9907-035041 SITUFT INTERNAL WIRE BRUSH 10MM OE2007
FACOM BRUSH 1830.1
VIKAN 70374 RED TANK BRUSH 205MM HARD
OSBORN 9907-035107 SITUFT BRUSH D22X16X57 CR-ABW13
SPARTEX 845053 SMOOTHING BRUSH NYLON MATERIAL 200MM
BAHCO 9-467-00-0-0 FILE CLEANER CARD + BRUSH
OSBORN 9907-035051 SITUFT BRUSH 11MM DIAMETER 0.08MM WIRE OE2009
OSBORN 9907036179 HELITUF CRIMPED WIRE S/S D22
FACOM BRUSH 1830.4
OSBORN 25X0.08 STLWIREBRUSH 9907-035117
VIKAN 4186/3 WASHBRUSH LONG BLUE 41863
OSBORN 9907036042 HELITUF CRIMPED WIRE STEEL D16
OSBORN 16X0.08STLWIREBRUSH 9907-035087
BAHCO 9-469-00-0-0 FILE CLEANING CARD