Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Brush
OSBORN 9907-035041 SITUFT INTERNAL WIRE BRUSH 10MM OE2007
OSBORN 9907-035041 SITUFT INTERNAL WIRE BRUSH 10MM OE2007
Brush Osborn
References
osborn:
9907-035.041
rubix:
80017716
manufacturer :
9907035041
ean:
4013349311221
Technical specifications
Length
54
mm
Material
corrugated steel wire
See all Specifications
Product details
Technical specifications
Product details : OSBORN 9907-035041 SITUFT INTERNAL WIRE BRUSH 10MM OE2007
Technical specifications
Attributes
Logistics dimensions (L x W x H)
3
x
10
x
54
mm
Logistic Weight
5,02
g
Length
54
mm
Material
corrugated steel wire
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.78
excl. VAT
/
Each
£
6.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
VIKAN 4186/3 WASHBRUSH LONG BLUE 41863
OSBORN 16X0.08STLWIREBRUSH 9907-035087
BAHCO 9-469-00-0-0 FILE CLEANING CARD
OSBORN 9907036042 HELITUF CRIMPED WIRE STEEL D16
OSBORN 9907036067 HELITUF CRIMPED WIRE STEEL D24
SPARTEX 845053 SMOOTHING BRUSH NYLON MATERIAL 200MM
OSBORN 25X0.08 STLWIREBRUSH 9907-035117
BAHCO 9-467-00-0-0 FILE CLEANER CARD + BRUSH
OSBORN 9907036172 HELITUF CRIMPED WIRE S/S D19
OSBORN 6X0.08MMSTLWIREBRUSH 9907-035021
FACOM BRUSH 1830.3
FACOM BRUSH 1830.1
OSBORN 9907036179 HELITUF CRIMPED WIRE S/S D22
FIT4THEJOB FFJ2 2IN ALL PURPOSE PAINT BRUSH
OSBORN 9907036155 HELITUF CRIMPED WIRE S/S D13