DEWALT DCF870E2T-GB 18V HYDRAULIC IMPACT DRIVER 2 X COMPACT POWERSTACK
18V XR Brushless Hydraulic Impact Driver
See technical informationSee documentsReferences
Dewalt:DCF870E2T-GB
Rubix:353A6270
Manufacturer :DCF870E2T-GB
EAN:5035048832516

Documents
Product details : DEWALT DCF870E2T-GB 18V HYDRAULIC IMPACT DRIVER 2 X COMPACT POWERSTACK
Our quietest 18V XR Impact Driver features a hydraulic, oil-filled mechanism to provide precise power with less vibration and increased tool durability. The DCF860 delivers 56Nm of torque in a compact 100m body which matches the fastening performance of DCF850 with significantly less noise. Other features include a 3 mode switch for enhanced control. The super bright 9 LED ring delivers 82 lumens and features a flashlight mode.
Strengths
- LOW VIBRATION: Hydraulic mechanism delivers lower overall vibration
- 100 mm IN LENGTH: Allowing you to get into even smaller spaces
- FLASHLIGHT MODE: Provides 20 minutes of bright continuous light
- 9X LED RING: For superior workpiece lighting
- DROP AND LOAD' BIT HOLDER: For one-handed operation
- PART OF THE CORDLESS 18V XR SYSTEM: Fully Compatible With 250+ Solutions
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Maximum torque | 56 N.m |
| Weight | 1.32 kg |
| Cordless | yes |
Show UNSPSC/ECL@SS
£ 436.67 excl. VAT
/ Each
£ 524.00 incl. VAT
- In stock: Next day delivery