• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,372)
  • Tools & Metrology(33,144)
  • Protection, Safety & Hygiene(55,554)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,694)
  • Maintenance & Repairs(5,542)
  • Welding(1,007)
  • New Products
  • Hand tools(25,148)
  • Portable power tools(1,637)
  • Pneumatic tools(546)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,235)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(698)
  • Portable power tools(939)
See Portable power tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Portable power tools
  4. Portable power tools
  5. Drill, screwdriver
  6. Impact driver
  7. GEDORE RED R76100059 300MM3/4 INCH SQUARE DRIVE IMPACT EXTENSION

GEDORE RED R76100059 300MM3/4 INCH SQUARE DRIVE IMPACT EXTENSION

Impact socket extension

See technical information

References

Gedore Red:R76100059
Rubix:45038730
Manufacturer :3300632
EAN:4060833006323
brand logo
brand logo

Product details : GEDORE RED R76100059 300MM3/4 INCH SQUARE DRIVE IMPACT EXTENSION


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 49.94 excl. VAT
/ Each
£ 59.93 incl. VAT
  • Delivery usually within ( 8 ) days

Check our products from related categories

GEDORE RED R63001706 17MM 1/2 SQUARE DRIVE IMPACT SOCKETMAKITA TD110DWAE 12V MAX IMPACT DRIVERMILWAUKEE 4933479878 M12 FUEL IMPACT DRIVER KIT GEN3 2 X 6AH BATTERIESGEDORE RED R73003210 32MM 3/4 INCH SQUARE DRIVE IMPACT SOCKETSYKESPIC 040101V2 IMPACT DRIVER IN METAL CASE V2GEDORE RED R63001306 13MM 1/2 SQUARE DRIVE IMPACT SOCKETGEDORE RED R73001909 19MM 3/4 INCH SQUARE DRIVE IMPACT SOCKETMAKITA DTD152Z 18V IMPACT DRIVER LXTGEDORE RED R83003219 32MM 1 INCH SQUARE DRIVE LONG IMPACT SOCKETDCF860E2T-GB 18V XR BRUSHLESS PREMIUM IMPACT DRIVER 2 X 1.7AH BATTERY"DCF964N-XJ 18V XR 3/4"" HIGH TORQUE IMPACT WRENCH-BARE UNIT""SEALEY AK5402 IMPACT ADAPTOR 1/2""SQ DRIVE FEMALE 3/4""SQ DRIVE MALE"MILWAUKEE 4933480876 M18 FUEL TWIN PACKGEDORE RED R73002710 27MM 3/4 INCH SQUARE DRIVE IMPACT SOCKETMILWAUKEE 4933479866 M18 FUEL IMPACT DRIVER 2 X M18B5 BATTERY 1 M12-18
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap