Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Chain hoists and trolleys
(32)
Spring balancers and dynamometers
(13)
Lifting slings and round slings
(152)
Lifting chains, lifting links and lifting hooks
(133)
Hoisting cables, wire rope hoists, winches, tensioners and ropes
(100)
Lifting clamps, lifting attachments, lifting structures and cranes
(186)
Stowing systems
(39)
Lifting equipment
(60)
See Hoisting, lifting and pulling equipment
< Back
Rubix Categories
Equipment
Hoisting, lifting and pulling equipment
Hoisting cables, wire rope hoists, winches, tensioners and ropes
Steel wire ropes
Steel wire rope
ROEBUCK ROEBUCK-355443 STEEL WIRE ROPE 4MM COIL 30M
ROEBUCK ROEBUCK-355443 STEEL WIRE ROPE 4MM COIL 30M
Steel wire rope Unbranded
References
unbranded:
355443
rubix:
355443
Product details
Technical specifications
Product details : ROEBUCK ROEBUCK-355443 STEEL WIRE ROPE 4MM COIL 30M
Galvanised wire rope, 6 x 19 hemp core, suitable for lifting purpose or running over pulleys. Test certificates supplied upon request. Length 30m.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.17
excl. VAT
/
Each
£
57.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 854861 WIRE ROPE SHEATH 7 BDLS/7 WIRES RED 7X7 D.3 MM LONG 25M
SPARTEX 854865 WIRE ROPE SHEATH 7 BDLS/19 WIRES 5MM CABLE NU 6 5MM RED
ROEBUCK ROEBUCK-355442 STEEL WIRE ROPE 3MM 30 METRE COIL
SPARTEX 854853 WIRE ROPE SHEATH 7 BDLS/7 WIRES CRYSTAL A7X7 D.4 MM 20M
SPARTEX 854843 WIRE ROPE S STEEL 7 STR&S/7 WIRES DIAM 5 MM LONG 20 M
ROEBUCK ROEBUCK-355445 STEEL WIRE ROPE 6MM 30 METRE COIL
SPARTEX 854847 WIRE ROPE S STEEL 7 STR&S/7 WIRES CABLE DIA MM 6
SPARTEX 854819 WIRE ROPE STEEL 7 STRANDS OF 7 WIRES CABLE DIA MM 2
SPARTEX 854831 WIRE ROPE STEEL 7 STRANDS OF 7 WIRES CABLE DIA MM 6
SPARTEX 854863 WIRE ROPE SHEATH 7 BDLS/7 WIRES RED 7X7 D.4 MM LONG 20M
SPARTEX 854825 WIRE ROPE STEEL 7 STRANDS OF 7 WIRES CABLE DIA MM 4
ROEBUCK ROEBUCK-355444 STEEL WIRE ROPE 5MM 30 METRE COIL
SPARTEX 854841 WIRE ROPE S STEEL 7 STR&S/7 WIRES DIAM 4 MM LONG 25 M
SPARTEX 854849 WIRE ROPE SHEATH 7 BDLS/7 WIRES CRYSTAL A7X7 D.2 MM 25M
SPARTEX 854823 WIRE ROPE STEEL 7 STRANDS OF 7 WIRES CABLE DIA MM 3