SPARTEX 854851 WIRE ROPE SHEATH 7 BDLS/7 WIRES CRYSTAL A7X7 D.3 MM 25M
7-wire 7-strand cored steel cable
See technical informationSee documentsReferences
Spartex:854851
Rubix:217A4732
EAN:3660338103872




Documents
Product details : SPARTEX 854851 WIRE ROPE SHEATH 7 BDLS/7 WIRES CRYSTAL A7X7 D.3 MM 25M
Regular lay right-hand cable
.
Ungreased galvanised steel - Crystal sheath. .
Metal core. .
Resistance class 1770 N/mm² .
Dispenser packaging Standard: ISO 2408
Ungreased galvanised steel - Crystal sheath. .
Metal core. .
Resistance class 1770 N/mm² .
Dispenser packaging Standard: ISO 2408
Technical specifications
Attributes
| Cable diameter | 3 mm |
|---|---|
| Length | 25 m |
| Breaking strength | 539 kg |
| Weight | 1.07 kg |
Show UNSPSC/ECL@SS
£ 28.69 excl. VAT
/ Each
£ 34.43 incl. VAT
- Usually arrives within 14 working days
