TIMKEN SCJT 30 2-BOLT FLANGED BEARING
2-bolt flanged standard series with GYA-RRB set-screw bearing
See technical informationReferences
Timken:SCJT 30
Rubix:395A8770
EAN:0087796057845


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 76.2 mm |
| Fixation centre-to-centre distance | 116.68 mm |
Product details : TIMKEN SCJT 30 2-BOLT FLANGED BEARING
Fafnir inch flange bearing housing unit
Timken Fafnir SCJT 30 is a flange-mounted ball bearing unit with a 2-bolt flange, cast-iron housing and contact seal. Secured with set screws.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 76.2 mm |
| Fixation centre-to-centre distance | 116.68 mm |
| Material | cast iron |
| Sealing | one rubber seal and one metal shield |
| Series | scjt |
| Total bearing width | 34.13 mm |
| Clamping | 13.5 mm |
| Diameter of fixation holes | 11.51 mm |
| Basic static load, radial - C0r | 15100 N |
| Basic dynamic load, radial - Cr | 28500 N |
| Weight | 0.72 kg |
| Mounting typ | flange-mounted ball bearing housing unit (2-bolt flange) with set screws |
Show UNSPSC/ECL@SS
£ 50.77 excl. VAT
/ Each
£ 60.92 incl. VAT
- Usually arrives within 14 working days