References
SNR:USFA210N
Rubix:206A2694
Manufacturer :USFA.210.N
EAN:3413529526314




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 43.5 mm |
| Fixation centre-to-centre distance | 157 mm |
Product details : SNR USFA210N BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Oval flange bearing unit, relubricatable, insert with one-sided extended inner ring and set screws, groove for accommodating the protective cap.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 43.5 mm |
| Fixation centre-to-centre distance | 157 mm |
| Material | grey cast iron |
| Height | 190 mm |
| Length | 115 mm |
| Series | usfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 90 mm |
| Weight | 2.16 kg |
Show UNSPSC/ECL@SS
£ 39.93 excl. VAT
/ Each
£ 47.92 incl. VAT
- Usually arrives within 14 working days