Flange Housed Unit
Inner diameter | 60 mm |
---|---|
Width | 175 mm |
Fixation centre-to-centre distance | 143 mm |
Inner diameter | 60 mm |
---|---|
Width | 175 mm |
Fixation centre-to-centre distance | 143 mm |
Material | Cast Iron |
Height | 68.7 mm |
Length | 175 mm |
Series | UCF200 |
Total bearing width | 18 mm |
Diameter of fixation holes | 19 mm |
Number of holes | 4 |
Weight | 4.2 kg |
In stock: Next day delivery