SNR UCF214 BEARING UNIT


Flanged Housing Unit

References
snr:UCF214
rubix:205A9658
ean:3413529507757
brand logo
brand logo
Technical specifications
Inner diameter70 mm
Width74.6 mm
Fixation centre-to-centre distance152 mm
See all Specifications

Product details : SNR UCF214 BEARING UNIT


Self-aligning bearings with a wide choice of mounting brackets, available in cast iron, stainless steel or plastic.
ONE STOP SHOP FOR ALL YOUR SELF aligning bearing needs
-Save time and money
-Find everything you need in our comprehensive range of quality products from the JIS and ISO ranges

IMPROVE YOUR RESPONSITIVITY THANKS TO SHORT DELIVERY TIMES
-Handle emergency situations
-A high level of product availability in our European distribution center enables you to handle any situation

OPTIMIZE YOUR MACHINE PERFORMANCE THANKS TO OUR COMPREHENSIVE PRODUCT EXPERTISE
-Define the most suitable bearing combinations
-Benefit from the advice of our team of highly qualified engineers for your specific applications.
Cast iron body, radial insert ball bearing with fixing screw, seal with sealing ring

Strengths

One-stop JIS and ISO range
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where elements such as contamination by dry particles and moisture are a concern and/or high mechanical impacts are expected.
Features: Maintenance-free high-performance grease, robust contact seal, corrosion protection thanks to galvanized surfaces.

Applications

Offering exceptional value for money, SNR's range of self-aligning bearings provides solutions for a wide range of applications including: agricultural machinery, food and beverage processing, materials handling, packaging machinery, conveyor systems and many more.
SNR's portfolio offers you all the products you need for every stage of your production.

Technical specifications


Attributes
Logistics dimensions (L x W x H)205x218x81 mm
Logistic Weight6290 g
Inner diameter70 mm
Width74.6 mm
Fixation centre-to-centre distance152 mm
MaterialCast iron
Height193 mm
Length193 mm
SeriesUCF200
Total bearing width54 mm
Diameter of fixation holes19 mm
Number of holes4
Basic static load, radial - C0r45000 N
Basic dynamic load, radial - Cr62000 N
Outer diameter125 mm
Weight6.21 kg
Show UNSPSC/ECL@SS
£ 73.45 excl. VAT
/ Each
£ 88.14 incl. VAT
  • Usually arrives within 14 working days