References
SNR:UKFE213HCO
Rubix:206A1980
Manufacturer :UKFE.213.H.CO
EAN:3413529566037




Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 36 mm |
| Fixation centre-to-centre distance | 150 mm |
Product details : SNR UKFE213HCO BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Square flange bearing unit with 4 mounting holes, relubricatable, insert with tapered bore to accommodate the locking sleeve, locking sleeve H23XX.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 36 mm |
| Fixation centre-to-centre distance | 150 mm |
| Material | grey cast iron |
| Length | 188 mm |
| Series | ukfe200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 57200 N |
| Outer diameter | 120 mm |
| Weight | 6.36 kg |
Show UNSPSC/ECL@SS
£ 112.86 excl. VAT
/ Each
£ 135.43 incl. VAT
- Usually arrives within 14 working days