2-bolt flanged standard series with GYA-RRB set-screw bearing
Inner diameter | 25.4 mm |
---|---|
Width | 17.9 mm |
Fixation centre-to-centre distance | 76.2 mm |
Inner diameter | 25.4 mm |
---|---|
Width | 17.9 mm |
Fixation centre-to-centre distance | 76.2 mm |
Height | 60.3 mm |
Length | 98.4 mm |
Series | SCJT Standard |
Total bearing width | 23.8 mm |
Diameter of fixation holes | 9.9 mm |
Basic static load, radial - C0r | 4700 N |
Basic dynamic load, radial - Cr | 10700 N |
Weight | 0.49 kg |
Usually arrives within 14 working days