SNR UCFA201CC BEARING UNIT

SNR - Bearing Unit - UCFA.201.CC

See technical information

References

SNR:UCFA201CC
Rubix:205A9733
Manufacturer :UCFA.201.CC
EAN:3413529563098
brand logo

Technical specifications

Inner diameter12 mm
Width31 mm
Fixation centre-to-centre distance78 mm
See all Specifications

Product details : SNR UCFA201CC BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flange bearing unit, re-lubricatable, insert with inner ring extended on both sides with set screws.

Technical specifications


Attributes
Inner diameter12 mm
Width31 mm
Fixation centre-to-centre distance78 mm
Materialgrey cast iron
Height102 mm
Length60 mm
Seriesucfa200
Number of holes2
Basic static load, radial - C0r6650 N
Basic dynamic load, radial - Cr12800 N
Outer diameter47 mm
Weight0.51 kg
£ 30.76 excl. VAT
/ Each
£ 36.91 incl. VAT
  • Usually arrives within 14 working days