TIMKEN LCJT1 TWO BOLT FLANGED BEARING UNIT
2-bolt flanged unit industrial series with G-KLLB Mechani-Seal insert ball bearing with locking collar
See technical informationReferences
Timken:LCJT1
Rubix:103A0884
EAN:0087796057258


Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Width | 27.9 mm |
| Fixation centre-to-centre distance | 99.2 mm |
Product details : TIMKEN LCJT1 TWO BOLT FLANGED BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 25.4 mm |
|---|---|
| Width | 27.9 mm |
| Fixation centre-to-centre distance | 99.2 mm |
| Sealing | two metal shields |
| Height | 69.8 mm |
| Length | 123.8 mm |
| Series | industrial |
| Total bearing width | 46.7 mm |
| Clamping | 11.1 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 15500 N |
| Outer diameter | 38.1 mm |
| Weight | 0.78 kg |
Show UNSPSC/ECL@SS
£ 174.57 excl. VAT
/ Each
£ 209.48 incl. VAT
- Usually arrives within 14 working days