References
SNR:EXFLZ206
Rubix:205A3227
Manufacturer :EXFLZ.206
EAN:3413529528028




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 36.4 mm |
| Fixation centre-to-centre distance | 116.5 mm |
Product details : SNR EXFLZ206 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Oval flange bearing unit with centering spigot and 2 mounting holes, relubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 36.4 mm |
| Fixation centre-to-centre distance | 116.5 mm |
| Material | gray cast iron |
| Height | 142 mm |
| Length | 83 mm |
| Series | exflz200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 1.01 kg |
Show UNSPSC/ECL@SS
£ 25.55 excl. VAT
/ Each
£ 30.66 incl. VAT
- Delivery usually within ( 3 ) days