References
SNR:ESFL204N
Rubix:205A2441
EAN:3413529521197





Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 21.4 mm |
| Fixation centre-to-centre distance | 90 mm |
Documents
Product details : SNR ESFL204N BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Oval flange bearing unit with 2 mounting holes, relubricatable, insert with one-sided extended inner ring and eccentric ring, groove in the housing for securing the protective cap.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x113 mm |
|---|---|
| Logistic Weight | 410 g |
| Inner diameter | 20 mm |
| Width | 21.4 mm |
| Fixation centre-to-centre distance | 90 mm |
| Material | gray cast iron |
| Height | 113 mm |
| Length | 60 mm |
| Series | esfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.4 kg |
Show UNSPSC/ECL@SS
£ 29.82 excl. VAT
/ Each
£ 35.78 incl. VAT
- Usually arrives within 14 working days