Flanged ball bearing unit
Inner diameter | 25 mm |
---|---|
Width | 42.5 mm |
Fixation centre-to-centre distance | 99 mm |
Logistics dimensions (L x W x H) | 42,5x124x50 mm |
---|---|
Logistic Weight | 585,8 g |
Inner diameter | 25 mm |
Width | 42.5 mm |
Fixation centre-to-centre distance | 99 mm |
Material | Bearing Steel |
Height | 124 mm |
Length | 70 mm |
Series | FYTB |
Total bearing width | 31 mm |
Diameter of fixation holes | 11.5 mm |
Number of holes | 2 |
Outer diameter | 124 mm |
Weight | 0.586 kg |
Usually arrives within 14 working days