NTN - Bearing Unit - M-UELFC206D1
Inner diameter | 30 mm |
---|---|
Width | 48.4 mm |
Logistics dimensions (L x W x H) | 135x130x60 mm |
---|---|
Logistic Weight | 1440 g |
Inner diameter | 30 mm |
Width | 48.4 mm |
Series | UELFC200 |
Number of holes | 4 |
Outer diameter | 62 mm |
Usually arrives within 14 working days