References
SNR:USF208CO
Rubix:206A2626
Manufacturer :USF.208CO
EAN:3413529557509




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 102 mm |
Product details : SNR USF208CO BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Square flange bearing unit with 4 mounting holes, re-greasable, insert with one-sided extended inner ring with set screws, 1 x non-sealed NIRO protective cap.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 102 mm |
| Material | grey cast iron |
| Length | 130 mm |
| Series | usf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Outer diameter | 80 mm |
| Weight | 1.83 kg |
Show UNSPSC/ECL@SS
£ 36.59 excl. VAT
/ Each
£ 43.91 incl. VAT
- Usually arrives within 14 working days