References
SKF:FYJ 50 KF
Rubix:230A6010
Manufacturer :98152
EAN:7316570262933


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 40 mm |
| Fixation centre-to-centre distance | 111 mm |
Product details : SKF FYJ50KF SQUARE FLANGED HOUSING
These square flanged ball bearing units are compliant with Japanese Industrial Standards (JIS). They consist of an insert bearing, locked to the shaft with an adapter sleeve, which enables the bearings to operate at higher speeds and run more smoothly in applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement. The adapter sleeve is not included in the unit and should be ordered separately.
Strengths
- Resist high levels of contamination
- Accommodate relatively heavy loads
- Accommodate relatively heavy loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x143x100 mm |
|---|---|
| Logistic Weight | 2371 g |
| Inner diameter | 45 mm |
| Width | 40 mm |
| Fixation centre-to-centre distance | 111 mm |
| Material | bearing steel |
| Height | 50 mm |
| Length | 143 mm |
| Total bearing width | 36.9 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 143 mm |
Show UNSPSC/ECL@SS
£ 100.06 excl. VAT
/ Each
£ 120.07 incl. VAT
- Delivery usually within ( 3 ) days