NTN - Bearing Unit - M-UCF206D1
Inner diameter | 30 mm |
---|---|
Width | 38.1 mm |
Logistics dimensions (L x W x H) | 115x115x45 mm |
---|---|
Logistic Weight | 1070 g |
Inner diameter | 30 mm |
Width | 38.1 mm |
Series | UCF200 |
Number of holes | 4 |
Outer diameter | 62 mm |
Usually arrives within 14 working days