TIMKEN YCJT 20 TWO BOLT FLANGED BEARING UNIT
2-bolt flanged unit industrial series with GY-KRRB insert set-screw bearing
See technical informationReferences
Timken:YCJT 20
Rubix:103A0599
EAN:0087796169654


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 27.8 mm |
| Fixation centre-to-centre distance | 89.7 mm |
Product details : TIMKEN YCJT 20 TWO BOLT FLANGED BEARING UNIT
Fafnir inch flange bearing housing unit
Timken Fafnir YCJT 20 ball bearing unit with two-bolt flange for 20-mm shafts. Pre-greased, with Shroud Seal and factory lubrication.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 27.8 mm |
| Fixation centre-to-centre distance | 89.7 mm |
| Material | cast iron |
| Sealing | one rubber seal and one metal shield |
| Series | ycjt |
| Total bearing width | 31.8 mm |
| Clamping | 11.1 mm |
| Diameter of fixation holes | 10 mm |
| Basic static load, radial - C0r | 6500 N |
| Basic dynamic load, radial - Cr | 14200 N |
| Weight | 0.78 kg |
| Mounting typ | two-bolt flange |
Show UNSPSC/ECL@SS
£ 83.15 excl. VAT
/ Each
£ 99.78 incl. VAT
- Usually arrives within 14 working days