References
SNR:USFC.212T20
Rubix:206A2755
EAN:3413520705619




Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 53.7 mm |
| Fixation centre-to-centre distance | 160 mm |
Product details : SNR USFC212T20 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal, for high-temp. applications
Round flange bearing unit SNR
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 53.7 mm |
| Fixation centre-to-centre distance | 160 mm |
| Material | cast iron |
| Series | usfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 32800 N |
| Basic dynamic load, radial - Cr | 52500 N |
| Outer diameter | 110 mm |
| Weight | 4.69 kg |
Show UNSPSC/ECL@SS
£ 134.64 excl. VAT
/ Each
£ 161.57 incl. VAT
- Usually arrives within 14 working days