SNR USFLE209N BEARING UNIT

SNR - Bearing Unit - USFLE.209.N

See technical information

References

SNR:USFLE209N
Rubix:206A2948
Manufacturer :USFLE.209.N
EAN:3413529538843
brand logo

Technical specifications

Inner diameter45 mm
Width41.2 mm
Fixation centre-to-centre distance148.5 mm
See all Specifications

Product details : SNR USFLE209N BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Oval flange bearing unit, relubricatable, insert with one-sided extended inner ring and threaded pins, groove for accommodating the protective cap.

Technical specifications


Attributes
Inner diameter45 mm
Width41.2 mm
Fixation centre-to-centre distance148.5 mm
Materialgray cast iron
Height180 mm
Length111 mm
Seriesusfle200
Number of holes2
Basic static load, radial - C0r20800 N
Basic dynamic load, radial - Cr31850 N
Outer diameter85 mm
Weight1.75 kg
£ 54.33 excl. VAT
/ Each
£ 65.20 incl. VAT
  • Usually arrives within 14 working days