References
SNR:SUCF204FG1
Rubix:394A8933
EAN:3413522001887




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 64 mm |
Documents
Product details : SNR SUCF204FG1 BEARING UNIT
Self-aligning bearing unit stainless steel flange housing with 4 holes, stainless steel insert bearing with LUBSOLID food solid lubrication, socket set screws. The protective covers must be ordered separately. All bearings are grooved to accommodate the protective covers. The greaser thread hole is plugged by a stainless steel screw (not represented on the drawing).
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 64 mm |
| Material | stainless steel |
| Height | 108 mm |
| Length | 86 mm |
| Series | sucf |
| Total bearing width | 33.3 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 4 |
| Outer diameter | 47 mm |
| Weight | 0.7 kg |
Show UNSPSC/ECL@SS
£ 104.18 excl. VAT
/ Each
£ 125.02 incl. VAT
- Delivery usually within ( 3 ) days