3M SCOTCH-WELD EPOXY POTTING COMPOUND DP270 CLEAR 48.5 ML
3M™ Scotch-Weld™ Epoxy Potting Compound DP270 Clear
See technical informationSee documentsReferences
3M:7100200493
Rubix:395A4689
Manufacturer :7100200493
EAN:04054596677364
Documents
Product details : 3M SCOTCH-WELD EPOXY POTTING COMPOUND DP270 CLEAR 48.5 ML
3M™ Scotch-Weld™ Epoxy Potting Compound 270 is a rigid, two-part epoxy adhesive potting compound. 1:1 mix ratio, 70 minute work life and handling strength in approximately 3 hours.
For potting and bonding electronic and electrical components use 3M™ Scotch-Weld™ Epoxy Potting Compound DP270. Use our compound for joining, gluing, attaching, assembling, encapsulating, and sealing glass, plastic, rubber and steel. It has a long work time (70 minutes) for easy position and adjust and sets to handling strength in around three hours. It protects heat-sensitive components, preserving conductivity and insulation properties. And it’s non-corrosive to copper. Our rigid, two-part, epoxy adhesive potting compound is a 1:1 mix ratio, with a shear strength of 2450 To 2500 Psi.
Strengths
• 70 minute worklife
• Non-corrosive to copper
• Rigid potting compound
• Flammability testing per UL94 HB
• Protects heat-sensitive components
Applications
Metalworking - Signage - Specialty Vehicles - Woodworking
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 130x100x160 mm |
|---|---|
| Package weight | 929,5 g |
| Colour | colourless |
| Volume | 50 ml |
| Drying time | 2880 min |
Show UNSPSC/ECL@SS
£ 22.76 excl. VAT
/ Each
£ 27.31 incl. VAT
- Delivery usually within ( 13 ) days


