2 flute carbide end mill - standard series - weldon shank - aluminium - zirko coated
Diameter | 8 mm |
---|---|
Total length | 63 mm |
Length of cut | 19 mm |
Number of teeth | 2 |
Tail diameter | 8 mm |
Angle of helix | 45 ° |
Type of tail | WELDON |
Coating | ZIRKO |
Centre cut | Yes |
In stock: Next day delivery