SANDVIK 316-16SL442-16010P 1730 6874198


Solid carbide miller Sandvik Coromant

References
sandvik coromant:316-16SL442-16010P 1730
rubix:289A1409
manufacturer :6874198
ean:7323220297030
brand logo
brand logo
Technical specifications
Diameter16 mm
Total length29.1 mm
Length of cut19.2 mm
See all Specifications

Product details : SANDVIK 316-16SL442-16010P 1730 6874198


Technical specifications


Attributes
Diameter16 mm
Total length29.1 mm
Length of cut19.2 mm
Number of teeth4
Tail diameter15.5 mm
Type of tailRound
Machining materialAlloy Steel;Stainless Steel;Cast Iron;Nickel Based Super Alloy
CoatingPVD AlTiN
Body materialCarbide
Show UNSPSC/ECL@SS
£ 193.80 excl. VAT
/ Each
£ 232.56 incl. VAT
  • Usually arrives within 14 working days