Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S7148.0 DRILL 8.00 MM 6706620
DORMER S7148.0 DRILL 8.00 MM 6706620
Solid carbide miller Dormer
References
dormer:
S7148.0
rubix:
2556950
ean:
7320760681695
Technical specifications
Diameter
8
mm
Total length
75
mm
Length of cut
31
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S7148.0 DRILL 8.00 MM 6706620
Technical specifications
Attributes
Diameter
8
mm
Total length
75
mm
Length of cut
31
mm
Number of teeth
3
Tail diameter
8
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.01
excl. VAT
/
Each
£
62.41
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 2N342-1905-PDP2BM SC MILLING CM PLURA 2 8351813
CUTLINE 893364 8MM ROUGHING CARBIDE END MILL 4 FLT CUPP S/S
WALTER H4046918-1-2.5 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150644
WALTERPROT H3127116-2.5 MILLING CUTTERS SOLID CARBIDE 5082817
CUTLINE 4 VARI FLUT CARBID END MILL SHRT SER STR SHNK OZDY MM 5 862907
CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - STRAIGHT SHANK MM 1 862571
SANDVIK 1P231-0900-XA 1630 6259670
WALTERPROT H302914-4 MILLING CUTTERS SOLID CARBIDE 5082285
SANDVIK 1K357-1200-300-XD 1730 DURA SOLID CARBIDE END MILL 8213652
SANDVIK R215.26-10050CAC22H1610 SC MILLING CM PLURA 2 5742677
CUTLINE 862824 4 VARI FLUT CARBID END MILL SHRT SER STR SHNK OZMAX MM
DORMER P8213.0X3.0 BURR 3.00 MM X 3.00 MM 6814182
DORMER S52612.0 S526 12.00 CARBIDE FLUTE LONG SERIES END MILL 6706794
CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - WELDON SHANK MM 2 862584
SANDVIK 316-12SM345-12010A H10F 5782698