Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
CUTLINE 2FLUTE CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 2 855653
CUTLINE 2FLUTE CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 2 855653
2 flute carbide end mill - standard - weldon shank - aluminium
References
giss cutline:
855653
rubix:
855653
ean:
3660338110320
Technical specifications
Diameter
2
mm
Total length
57
mm
Length of cut
8
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 2FLUTE CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 2 855653
Technical specifications
Attributes
Diameter
2
mm
Total length
57
mm
Length of cut
8
mm
Number of teeth
2
Tail diameter
6
mm
Angle of helix
45
°
Type of tail
WELDON
Machining material
Non ferrous
Centre cut
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.28
excl. VAT
/
Each
£
6.34
incl. VAT
Sold out
Select variants (11)
Add to cart
Check our products from related categories
SANDVIK A326R06-M2502006-CH1025 SC MILLING CM PLURA 2 6010150
SANDVIK 1K334-2000-200-XD 1730 DURA SOLID CARBIDE END MILL 8213505
CUTLINE 2FLUT CARBID END MILL WELDON SHANK ALUMINIUM ZIRKO MM 5 862875
DORMER S76616.0 END MILL 16.00 MM 6707013
DORMER S2254.0 END MILL 4.00 MM 6706800
SANDVIK R215.34C20040-DS20K1640 SC MILLING CM PLURA 2 5742780
DORMER S26012.0 END MILL 12.00 MM 6706919
SANDVIK 1K333-0480-XA 1730 DURA SOLID CARBIDE END MILL 8213458
SANDVIK R216.25-25050OCL54P1620 SC MILLING CM PLURA 2 5847796
SANDVIK 2F380-1270-228ASD1745 SC MILLING CM PLURA 2 7963644
DORMER S5335.0XD6 6706546
SANDVIK 2P360-1200-PA 1630 PLURA SOLID CARBIDE END MILL 6260138
DORMER S814HB6.0 END MILL 6.00 MM 5983630
DORMER S802HB10.0 DRILL 10.00 MM 5983480
SANDVIK 2P340-2500-PB1630 SC MILLING CM PLURA 2 6260116