2 flute carbide end mill - standard series - weldon shank - aluminium - zirko coated
Diameter | 5 mm |
---|---|
Total length | 57 mm |
Length of cut | 13 mm |
Number of teeth | 2 |
Tail diameter | 6 mm |
Angle of helix | 45 ° |
Type of tail | WELDON |
Coating | ZIRKO |
Centre cut | Yes |
Usually arrives within 14 working days