DORMER S76616.0 END MILL 16.00 MM 6707013


Solid carbide miller Dormer

References
dormer:S76616.0
rubix:2557015
ean:7320760685624
End Mill 16.0mm Dormer norm
brand logo
Technical specifications
Diameter16 mm
Total length92 mm
Length of cut32 mm
See all Specifications

Product details : DORMER S76616.0 END MILL 16.00 MM 6707013


Technical specifications


Attributes
Diameter16 mm
Total length92 mm
Length of cut32 mm
Number of teeth4
Tail diameter16 mm
Type of tailHA
Body materialCarbide
Show UNSPSC/ECL@SS
£ 197.40 excl. VAT
/ Each
£ 236.88 incl. VAT
  • Usually arrives within 14 working days