SANDVIK R216.25-25050OCL54P1620 SC MILLING CM PLURA 2 5847796


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.25-25050OCL54P1620
rubix:317A6285
manufacturer :5847796
ean:25847796
brand logo
brand logo
Technical specifications
Diameter25 mm
Total length181 mm
Length of cut54 mm
See all Specifications

Product details : SANDVIK R216.25-25050OCL54P1620 SC MILLING CM PLURA 2 5847796


Technical specifications


Attributes
Diameter25 mm
Total length181 mm
Length of cut54 mm
Number of teeth5
Tail diameter25 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 825.00 excl. VAT
/ Each
£ 990.00 incl. VAT
  • Usually arrives within 14 working days