Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
CUTLINE 2FLUTE CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 4 855655
CUTLINE 2FLUTE CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 4 855655
2 flute carbide end mill - standard - weldon shank - aluminium
References
giss cutline:
855655
rubix:
855655
ean:
3660338110344
Technical specifications
Diameter
4
mm
Total length
57
mm
Length of cut
11
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 2FLUTE CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 4 855655
Technical specifications
Attributes
Diameter
4
mm
Total length
57
mm
Length of cut
11
mm
Number of teeth
2
Tail diameter
6
mm
Angle of helix
45
°
Type of tail
WELDON
Machining material
Non ferrous
Centre cut
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.32
excl. VAT
/
Each
£
6.38
incl. VAT
Sold out
Select variants (11)
Add to cart
Check our products from related categories
SANDVIK 1K233-0800-100-NB H10F DURA SOLID CARBIDE END MILL 8386827
SANDVIK 1K223-2000-NB H10F DURA SOLID CARBIDE END MILL 8386782
WALTERPROT MC232-10.0W4B150C-WJ30ED SC MILLING CUTTERS PERFORM 7568721
SANDVIK 1K233-1000-200-NB H10F DURA SOLID CARBIDE END MILL 8386842
DORMER S5233.0XR0.5XD6 6706730
SANDVIK 1P330-0476-XA1620 SC MILLING CM PLURA 1 7045781
CUTLINE 893316 D.16 R4.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
WALTERPROT H302611-4 MILLING CUTTERS SOLID CARBIDE 5082070
SANDVIK 2P340-0500-PB 1630 6260120
WALTERPROT H302211-14 MILLING CUTTERS SOLID CARBIDE 5081968
CUTLINE 4 FLUT CARBID END MILL SHRT SER WELDON SHANK OZMA MM 3 862705
DORMER S53410.0 6706580
SANDVIK 1P230-1100-XA 1630 6259648
SANDVIK R215.36-08050-AC19H 1610 5742838
SANDVIK 1K223-1600-200-NH H10F DURA SOLID CARBIDE END MILL 8412613