Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
CUTLINE 2FLUT CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 12 855663
CUTLINE 2FLUT CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 12 855663
2 flute carbide end mill - standard - weldon shank - aluminium
References
giss cutline:
855663
rubix:
855663
ean:
3660338110429
Technical specifications
Diameter
12
mm
Total length
83
mm
Length of cut
26
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 2FLUT CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 12 855663
Technical specifications
Attributes
Diameter
12
mm
Total length
83
mm
Length of cut
26
mm
Number of teeth
2
Tail diameter
12
mm
Angle of helix
45
°
Type of tail
WELDON
Machining material
Non ferrous
Centre cut
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.48
excl. VAT
/
Each
£
20.98
incl. VAT
Sold out
Select variants (11)
Add to cart
Check our products from related categories
DORMER S7635.0XR0.5 END MILL 5.00 MM X 0.5 MM 6706847
SANDVIK 2S342-0635-038-PBP2BM SC MILLING CM PLURA 2 8351871
SANDVIK 1K233-1600-300-NB H10F DURA SOLID CARBIDE END MILL 8386853
CUTLINE 4 FLUT CARBIDE END MILL LONG SER WELDON SHANK OZMA MM 6 862796
SANDVIK R216.24-12050ECK26P1620 SC MILLING CM PLURA 2 5743113
DORMER S76320.0XR3.0 END MILL 20.00 MM X 3.0 MM 6706863
SANDVIK 1P360-1270-XA1620 SC MILLING CM PLURA 1 7045766
SANDVIK 1K223-2000-400-NH H10F DURA SOLID CARBIDE END MILL 8412620
SANDVIK 2F440-1200-200ASD1725 SC MILLING CM PLURA 2 7858280
DORMER S9443.0 END MILL 3.00 MM 5982906
SANDVIK 2F340-0800-100-SC1745 SC MILLING CM PLURA 2 7419164
DORMER S76312.0XR1.0 END MILL 12.00 MM X 1.0 MM 6706856
SANDVIK 1K233-1000-050-NB H10F DURA SOLID CARBIDE END MILL 8386840
SANDVIK 2F340-1270-152-SC1745 SC MILLING CM PLURA 2 7419200
ROEBUCK 256016 VARI PITCH HOLE SAW 37MM