• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F340-0800-100-SC1745 SC MILLING CM PLURA 2 7419164

SANDVIK 2F340-0800-100-SC1745 SC MILLING CM PLURA 2 7419164


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2F340-0800-100-SC 1745
rubix:317A3541
manufacturer :7419164
ean:7323222411410
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 2F340-0800-100-SC1745 SC MILLING CM PLURA 2 7419164


Technical specifications


Attributes
No attributes to display for this product
£ 105.42 excl. VAT
/ Each
£ 126.50 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 1K337-0800-200-XD 1730 DURA SOLID CARBIDE END MILL 8213621SANDVIK 1P330-1905-XA1620 SC MILLING CM PLURA 1 7045786MITSUBCARB MPXLRBD0200R010N160 ENDMILL COATED MSTAR 90042825SANDVIK 2F342-1200-050-PD P2BM 8351776CUTLINE 862937 4 VARI FLUT CARBID END MILL STD SER WELDON SHNK OZDY MMMITSUBCARB MPXLRBD0150R010N060 ENDMILL COATED MSTAR 90042817CUTLINE 893282 D.6 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIGHSANDVIK 1K223-2000-400-NH H10F DURA SOLID CARBIDE END MILL 8412620SANDVIK R215.36-12060-AC26L1620 SC MILLING CM PLURA 2 5742803CUTLINE 893427 10MM CARBIDE END MILL FOR ALUMINIUM 3 FLT WELDONMITSUBCARB MPXLRBD0100R005N060 ENDMILL COATED MSTAR 90042808SANDVIK R216.32-00830-AI08G 1620 5742992CUTLINE 893328 16MM BALL NOSE CARBIDE END MILL 2FLT CUPP S/SDORMER S5368.0XR2.0 6706839CUTLINE 855664 2FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM MM

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories