Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S9443.0 END MILL 3.00 MM 5982906
DORMER S9443.0 END MILL 3.00 MM 5982906
Solid carbide miller Dormer
References
dormer:
S9443.0
rubix:
80989275
ean:
7320760040232
Technical specifications
Diameter
3
mm
Total length
38
mm
Length of cut
12
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S9443.0 END MILL 3.00 MM 5982906
Technical specifications
Attributes
Diameter
3
mm
Total length
38
mm
Length of cut
12
mm
Number of teeth
4
Tail diameter
3
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.79
excl. VAT
/
Each
£
27.35
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
MITSUBCARB MPXLRBD0100R010N060 ENDMILL COATED MSTAR 90042811
SANDVIK R216.42-03030-AP03G1610 SC MILLING CM PLURA 2 5743530
WALTERPROT H8006428-3 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150836
CUTLINE 862935 4 VARI FLUT CARBID END MILL STD SER WELDON SHNK OZDY MM
SANDVIK 2F340-0500-050-SC1745 SC MILLING CM PLURA 2 7419160
DORMER S803HA3.0 DRILL 3.00 MM 5983392
SANDVIK 2N342-2500-PDP2BM SC MILLING CM PLURA 2 8351815
CUTLINE 3 FLUTE CARBIDE END MILL SHORT SERIES WELDON SHANK MM 1 862631
DORMER S2298.0 DRILL 8.00 MM 6706525
SANDVIK 2B230-1200-NAN20C SC MILLING CM PLURA 2 6259965
CUTLINE 893415 8MM CARBIDE END MILL FOR ALUMINIUM 3 FLT S/S
SANDVIK R216.42-01230-FC12G 1700 5963291
SANDVIK 2F340-1270-228-SC1745 SC MILLING CM PLURA 2 7419201
SANDVIK 1K357-1000-100-XD 1730 DURA SOLID CARBIDE END MILL 8213648
SANDVIK 1P360-0953-XA1620 SC MILLING CM PLURA 1 7045765