DORMER S7635.0XR0.5 END MILL 5.00 MM X 0.5 MM 6706847
Monobloc cutter Dormer
See technical informationReferences
Dormer:S7635.0XR0.5
Rubix:2556999
EAN:7320760683965



Product details : DORMER S7635.0XR0.5 END MILL 5.00 MM X 0.5 MM 6706847
Technical specifications
Attributes
| Diameter | 5 mm |
|---|---|
| Type of tail | ha |
| Tail diameter | 5 mm |
| Number of teeth | 4 |
| Length of cut | 15 mm |
| Total length | 50 mm |
| Cutting material | carbide |
Show UNSPSC/ECL@SS
£ 59.29 excl. VAT
/ Each
£ 71.15 incl. VAT
- Usually arrives within 14 working days
