References
Tyvek:D13395272
Rubix:80183327
Manufacturer :D13395272
EAN:5450208000558



Product details : TYVEK 600 PLUS MODEL CHA5 WHITE HOODED COVERALL 2XL
DuPont™ Tyvek® Classic Plus, model CHA5a. Hooded coverall available in white, in sizes S to XXXL (a Green garment is also available). Robust yet lightweight (<250g per garment). Self-adhesive chin flap for tight seal of suit to the mask. Elasticated face, wrists and ankles as well as glued-in waist elastic. Elasticated thumb loops prevent sleeves from riding up.
Strengths
Stitched and over-taped seams for protection and strength. Tyvek® zipper and zipper flap for enhanced protection.
Applications
Applications for Tyvek® Classic Plus garments include maintenance and dismantling jobs in the nuclear industry, pharmaceutical manufacturing or in research and biosecurity laboratories, as well as in medical applications and when exposed to biological hazards
Technical specifications
Attributes
| Size | 2xl |
|---|---|
| Main material | polyethylene |
| Colour | white |
| Category | 3 |
| Material | tyvek® 600 |
| Packaging | 100 per box; individually packed. |
Show UNSPSC/ECL@SS
£ 7.62 excl. VAT
/ Each
£ 9.14 incl. VAT
- Usually arrives within 14 working days
