NBR180X210X8.5 WASY WDR N.DIN NBR 67118713 FREUDENBERG SEAL
Shaft seal (W A SY NBR 80 BLUE FSGS)
See technical informationReferences
Dichtomatik:67118713
Rubix:252A3303
Manufacturer :67118713

Product details : NBR180X210X8.5 WASY WDR N.DIN NBR 67118713 FREUDENBERG SEAL
Strengths
•Good static sealing effect with low-viscosity or
Gaseous media
Protection against moderate to medium dust and
Dirt accumulation from outside
Compensates for thermal expansion, e. g. in light
Metal housings, good sealing effect with greater
Roughness and with split housings
Long service life
Reliable design with broad application spectrum
For moderately demanding applications in general industry
Good price/performance ratio
Manufactured by certified external suppliers
Gaseous media
Protection against moderate to medium dust and
Dirt accumulation from outside
Compensates for thermal expansion, e. g. in light
Metal housings, good sealing effect with greater
Roughness and with split housings
Long service life
Reliable design with broad application spectrum
For moderately demanding applications in general industry
Good price/performance ratio
Manufactured by certified external suppliers
Applications
Hydraulic motors;Pumps;Sealing of rotating machine elements (shafts,hubs, axles);Use in pressurized applications
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Inner diameter | 180 mm |
| Outer diameter | 210 mm |
| Width | 8.5 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 14.02 excl. VAT
/ Each
£ 16.82 incl. VAT
- Usually arrives within 14 working days
