Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM14X28X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM14X28X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 14 x 28 x 7 A FKM 80 TLVU FNGS
rubix:
203A9321
manufacturer :
62566
Technical specifications
Inner diameter
14
mm
Outer diameter
28
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : FPM14X28X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
7
g
Inner diameter
14
mm
Outer diameter
28
mm
Width
7
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.33
excl. VAT
/ 10
pieces
£
99.99
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
FPM130X170X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
SIMRIT 40413403 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R23 052,00X072,00X08,00 WAS NBR
FPM160X200X15A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK SEAL TO DIN3760 R21 008,00X018,00X05,00 WA NBR
SIMRIT 40412158 FREUDENBERG SEAL
SIMRIT 40412908 FREUDENBERG SEAL
DICHTOMATK 67187744 FREUDENBERG SEAL
DICHTOMATK 67038649 WB 28.0X 40.0X 7.0 NB7034
DICHTOMATK WA NIF 170X 260X 60 FP8034 WA NIF 17
NBR35X62X12C METRIC ROTARY SHAFT SEAL NITRILE C (R1)
FPM95X120X12AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
60X80X8HMSA10RG RADIAL SHAFT SEALS
SKF 17456 RADIAL SHAFT SEAL
DICHTOMATK 67048954 FREUDENBERG SEAL