Shaft sealing joints and gamma rings SKF
Inner diameter | 44.45 mm |
---|---|
Outer diameter | 66.62 mm |
Width | 9.525 mm |
Logistic Weight | 38,5 g |
---|---|
Inner diameter | 44.45 mm |
Outer diameter | 66.62 mm |
Width | 9.525 mm |
Material | nbr |
Execution | external double metal frame gasket with spring |
Usually arrives within 14 working days