Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM22X30X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM22X30X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 22 x 30 x 7 A FKM 80 TLVU FNGS
rubix:
167A8324
manufacturer :
83165
Technical specifications
Inner diameter
22
mm
Outer diameter
30
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : FPM22X30X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
5
g
Inner diameter
22
mm
Outer diameter
30
mm
Width
7
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.68
excl. VAT
/ 10
pieces
£
90.82
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK SEAL TO DIN3760 R4 035,00X045,00X07,00 WB NBR
SKF OIL SEAL 7464
DICHTOMATK SEAL TO DIN3760 R23 075,00X110,00X13,00 WAS NBR
DICHTOMATIK NBR35X50X7A OIL SEAL
NBR170X200X15AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
SKF 60X75X8 HMSA10 V RADIAL SHAFT SEAL
FPM55X90X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
TTO SEAL TO DIN3760 R23 NBR40X80X10AS
SKF 85X110X12-HMSA10V OIL SEAL
DICHTOMATK SEAL TO DIN3760 R26 010,00X014,00X03,00 WAO NBR
SKF CR 150X180X12 HMS5 RG
DICHTOMATK SEAL TO DIN 3760 R21 050,00X080,00X13,00 WA NBR
FPM15X28X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
SKF 45X60X8 CRW1 V SHAFT SEAL
SIMRIT 40412189 FREUDENBERG SEAL