Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM30X50X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM30X50X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 30 x 50 x 8 A FKM 80 TLVU FNGS
rubix:
167A8522
manufacturer :
62903
Technical specifications
Inner diameter
30
mm
Outer diameter
50
mm
Width
8
mm
See all Specifications
Product details
Technical specifications
Product details : FPM30X50X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
19
g
Inner diameter
30
mm
Outer diameter
50
mm
Width
8
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.38
excl. VAT
/ 10
pieces
£
71.25
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
SIMRIT 40413890 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R23 024,00X042,00X08,00 WAS NBR
NBR140X170X14A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
DICHTOMATK SEAL TO DIN 3760 R21 NBR95X110X12A
DICHTOMATK SEAL TO DIN 3760 R21 052,00X080,00X10,00 WA NBR
TTO SEAL TO DIN3760 R21 NBR55X80X8A
FPM104X125X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK 028,00X040,00X06,00 WASY FKM 190658 28X40X6 VITON SEAL
DICHTOMATK 67039562 FREUDENBERG SEAL
SIMRIT 40412124 FREUDENBERG SEAL
NBR122X150X15A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
DICHTOMATK WCS 850X 1100X 130 NB7034 WCS 85
FPM19X32X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK 67018269 FREUDENBERG SEAL
SKF 13535 RADIAL SHAFT SEAL