References
Freudenberg Sealing Technologies:40413509
Rubix:262A2573
Manufacturer :40413509

Documents
Product details : SIMRIT BAUM4SLX7 700X 850X 80 585 BAUM4SLX7 70
Simmerring from Freudenberg, with (SL) or without additional dust lip.
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 8 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 50.88 excl. VAT
/ Each
£ 61.06 incl. VAT
- Usually arrives within 14 working days
