References
Dichtomatik:67056787
Rubix:167A6109
Manufacturer :67056787

Product details : FPM35X50X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 50 mm |
| Width | 8 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 64.75 excl. VAT
/ 10 pieces
£ 77.70 incl. VAT
- Usually arrives within 14 working days
