References
Freudenberg Sealing Technologies:40413153
Rubix:251A8866
Manufacturer :40413153

Documents
Product details : SIMRIT 40413153 FREUDENBERG SEAL
Simmerring from Freudenberg, with (SL) or without additional dust lip.
Oil seal, material 75 FKM 585
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 12 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 117.33 excl. VAT
/ Each
£ 140.80 incl. VAT
- Usually arrives within 14 working days
