Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM55X72X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM55X72X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 55 x 72 x 10 A FKM 80 TLVU FNGS
rubix:
167A9501
manufacturer :
20390
Technical specifications
Inner diameter
55
mm
Outer diameter
72
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : FPM55X72X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
38
g
Inner diameter
55
mm
Outer diameter
72
mm
Width
10
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.67
excl. VAT
/
Each
£
10.40
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
SKF 40X55X7HMSA10RG ROTARY SHAFT SEAL NITRILE
DICHTOMATK SEAL TO DIN3760 R23 045,00X072,00X12,00 WAS NBR
SIMRIT 40412667 FREUDENBERG SEAL
DICHTOMATK 67174201 VRM01 2T 30.00X 47.00X 4.50 FP7034
DICHTOMATK 013,00X019,00X03,00 WAO NBR SEAL TO DIN3760 R26 013
SEAL TO DIN3760 R21 NBR95X125X13A:DIC
DICHTOMATK 49394695 WAS 32.0X 52.0X 7.0 NB70C4
NBR85X110X12C METRIC ROTARY SHAFT SEAL NITRILE C (R1)
SIMRIT 40413469 FREUDENBERG SEAL
SIMRIT 40411359 FREUDENBERG SEAL
FPM30X42X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK SEAL TO DIN3760 R26 040,00X047,00X05,00 WAO NBR
SIMRIT 40412819 FREUDENBERG SEAL
SIMRIT 40413732 FREUDENBERG SEAL
SKF 75X110X12HMSA10RG SEAL TO DN3670 R23