References
SKF:40X55X7 HMSA10 RG
Rubix:227A5883
Manufacturer :512109
EAN:7316572033746

Product details : SKF 40X55X7HMSA10RG ROTARY SHAFT SEAL NITRILE
SKF shaft seal
Technical specifications
Attributes
| Logistic Weight | 14 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 55 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 2.75 excl. VAT
/ Each
£ 3.30 incl. VAT
- Delivery usually within ( 3 ) days
