References
Freudenberg Sealing Technologies:40412730
Rubix:389A1216
Manufacturer :40412730

Documents
Product details : SIMRIT 40412730 BAUM3X7 35.0X 50.0X 7.0 585
40412730 BAUM OIL SEAL
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 50 mm |
| Width | 7 mm |
| Material | fepm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 27.18 excl. VAT
/ Each
£ 32.62 incl. VAT
- Usually arrives within 14 working days
